




€13,543.47/ pieceexcl. VAT
€16,387.60incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Lathe machine |
Voltage | 400 V |
Weight | 1550 kg |
Thread cutting module | 0.3 to 3.5 |
Packaging | 2100 x 1080 x 1750 mm |
Swing in gap | 580 mm |
Thread cutting inch | 72 to 2 |
Width of bed | 250 mm |
Threading metric to | 0.2 to 14 mm |
Spindle speeds | 30 to 3000 rpm |
Swing over bed | 410 mm |
Cross feed range | 0.025 to 0.85 |
Swing over cross slide | 255 mm |
Center height | 205 mm |
Distance between centers | 1000 mm |
Tailstock spindle diameter | 50 mm |
Thread cutting pitch | 8.0 to 44.0 dP |
Cross slide travel | 210 mm |
Taper tailstock | MT4 |
Main spindle taper | MT6 |
Main motor power | 5.5 kW |
Digital readout | Yes |
Hole through spindle | 52 mm |
Tailstock spindle travel | 120 mm |
Longitudinal feed range | 0.05 to 1.7 |
Top slide travel | 140 mm |