




€231.08/ pieceexcl. VAT
€279.61incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Series | STB |
Type | Steel brush |
Material | Steel |
Wire diameter | 0.5 mm |
Brush diameter | 250 mm |
Wire length | 24 mm |
Width | 24 mm |