HUVEMA

HUVEMA Drill head recording TPVS G1/8H

  • ERIKS:14444325
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Type
Drill head insert
Model
TPVS G1/8H
Outer Diameter
19 mm
Inner Diameter
13.94 mm
Length
31 mm