




€1,107.45/ pieceexcl. VAT
€1,340.01incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Cut-off saw |
Rated power | 0.75 kW |
Rotational speed | 52 rpm |
Sawing speed | 52 m/min |
Sawing capacity 45° rectangular | 60 x 40 mm |
Sawing capacity 45° round | 60 mm |
Sawing capacity 45° square | 50 x 50 mm |
Sawing capacity 90° rectangular | 70 x 45 mm |
Sawing capacity 90° round | 65 mm |
Sawing capacity 90° square | 55 mm |
Saw blade diameter | 225 mm |
Weight | 41 kg |
Connection voltage | 230 V |
Sawing capacity 90º rectangular | 70 x 45 mm |