HUVEMA

HUVEMA Column drilling machine - HU 30 G-4 - 30 mm 400V

  • ERIKS:14457313
  • Manufacturer:8718242559461
Image 1
Heavy gear drill from Huvema
This gear driven drill press is designed for drilling, reaming and tapping
The maximum drilling capacity of this drilling machine is 30mm
The HU 30 G is versatile due to the left/right movement of the machine, various speeds, the table that can be turned and tilted and the large capacity of 30 mm drills
A straightforward drill with gear drive and a robust construction
This makes the machine stable and therefore suitable for heavy work
This industrial drilling machine is suitable for, for example, production, maintenance, repairs, a machine factory, etc.

Included with the machine:
Drill chuck
Drill bit MK3
Adapter MK3 -2
Adapter MK3-1
Drive key
Oil pump
Work lamp
Protective cover
cooling
2-speed motor
spindle left and right
table turning and tiltable
fixing table eccentric
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA