

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Turning Insert |
Insert thickness | 2.38 mm |
Corner radius | 0.4 mm |
Model | CCMT 060204 MM IT1601 |
Usable length | 6 mm |
Insert shape code | CCMT |
Material | Carbide |
Grade | IT1601 |