




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Band saw blade |
Suitable for stainless steel | Yes |
Suitable for nonferrous metals | Yes |
Suitable for steel | Yes |
Saw band length | 2720 mm |
Width | 27 mm |
Thickness | 0.9 mm |
Suitable for | Solid materials, thick-walled pipes, hoses, profiles, beams, etc. |
Material | M42 Bi-metal |
Dimensions | 2720 x 27 x 0.9 mm |