




€41.68/ pieceexcl. VAT
€50.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Band saw blade |
Suitable for stainless steel | Yes |
Suitable for nonferrous metals | Yes |
Suitable for steel | Yes |
Saw band length | 2110 mm |
Width | 20 mm |
Thickness | 0.9 mm |
Material | M42 Bi-metal |
Dimensions | 2110 x 20 x 0.9 mm |