HUVEMA

HUVEMA BKL K-150-P Drill clamp, prism jaw 150mm

  • ERIKS:14831715
Image 1
Image 2
Image 1
Image 2
Save to list

€194.75/ pieceexcl. VAT

€235.65incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Type
Drill clamp with prism jaws
Clamping/chucking range
152 mm
Weight
11.6
Max. cheeks opening
152 mm