

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Boring bar |
Shaft diameter | 12 mm |
Cutting direction | Right Hand |
Functional length | 125 mm |
Total length | 125 mm |
Model | S12K SCLCR 06 |
Body diameter | 16 mm |
Body diameter 1 | 12 mm |
Tool cutting edge angle | 95 ° |
Functional length 1 | 27 mm |
Master insert identification ISO | CC..0602… |
Master insert identification ANSI | CC..0602… |
Functional width | 9 mm |