HUVEMA

HUVEMA Bi-metaal bandzaag UN 2465x27x0,9 6/10

  • ERIKS:14276541
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Type
Band saw blade
Suitable for stainless steel
Yes
Suitable for nonferrous metals
No
Suitable for steel
Yes
Saw band length
2465 mm
Width
27 mm
Thickness
0.9 mm
Dimensions
2465 x 27 x 0.9 mm
Material
M42 Bi-metal