

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Band saw machine |
Rated power | 4 kW |
Sawing speed | 20 to 100 m/min |
Saw-blade length | 5200 mm |
Sawing capacity 90° rectangular | 460 x 470 mm |
Sawing capacity 90° round | 460 mm |
Sawing capacity 90° square | 460 mm |
Weight | 1655 kg |
Connection voltage | 400 V |
Working height | 590 mm |
Sawing capacity 90º rectangular | 460 x 470 mm |