




€47.05/ pieceexcl. VAT
€56.93incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Band saw blade |
Suitable for nonferrous metals | No |
Saw band length | 2480 mm |
Width | 27 mm |
Thickness | 0.9 mm |
Material | M42 Bi-metal |
Dimensions | 2480 x 27 x 0.9 mm |