

€81.35/ per boxexcl. VAT
€98.43incl. VAT
176 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HOWARD LEIGHT |
Series | SmartFit |
Model | Smartfit corded |
SNR | 30 dB |
Packaging | Box with 50 pairs |
EN standard | EN 352-2 |
With cord | Yes |
Colour | Orange |