

44,04 €/ pieceexcl. VAT
53,29 €incl. VAT
26 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HOWARD LEIGHT |
Series | Max |
Model | Max refill |
SNR | 34 dB |
Packaging | Bag of 200 pairs |
EN standard | EN 352-2 |
With cord | No |
Colour | Pink |
Other indications | Use with LS400 dispenser |