

€46.17/ per boxexcl. VAT
€55.87incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HOWARD LEIGHT |
Series | Max |
Model | Max |
SNR | 37 dB |
Packaging | Box with 200 pairs |
EN standard | EN 352-2 |
With cord | No |
Colour | Pink |