HOWARD LEIGHT

HOWARD LEIGHT Max ear plug corded 200 pairs

  • ERIKS:23925966
Image 1
Workers who need to block out loud noise demand the best protection and comfort available in an earplug. MAX offers superior noise-blocking performance in a single-use disposable earplug. MAX's enhanced contoured shape is easier to insert and resists backing out of the ear canal, while its softer foam delivers superior long-wearing comfort – delivering solid performance that your workers can depend on.
Save to list

€51.68/ per boxexcl. VAT

€62.53incl. VAT

3 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HOWARD LEIGHT
Series
Max
With cord
Yes
Number of pairs
100