

€0.46/ pairexcl. VAT
€0.55incl. VAT
Sold per: 100Min. order: 100
2100 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HOWARD LEIGHT |
Series | Laser Lite |
Model | Laser Lite Corded |
SNR | 35 dB |
Packaging | Box with 100 pairs |
EN standard | EN 352-2 |
With cord | Yes |
Colour | Pink / Yellow stripe |