

€0.18/ pairexcl. VAT
€0.22incl. VAT
Sold per: 200Min. order: 200
4200 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HOWARD LEIGHT |
Series | Laser Lite |
Model | Laser Lite refill |
SNR | 35 dB |
Packaging | Box with 200 pairs |
EN standard | EN 352-2 |
Colour | Pink / Yellow stripe |
Other indications | Use with LS400 dispenser |