HONEYWELL

HONEYWELL Spiral hose 90cm for air control valve to welding helmet

  • ERIKS:14471684
  • Manufacturer:8713223159418
Image 1
Spiral hose for connecting an air control valve to a respiratory protection supply system.
Thanks to the bayonet connection, the hose can be connected to the air control valve very quickly and securely.
A spiral hose is flexible and can vary slightly in length because it is stretchable, allowing greater freedom of movement.
Hose for air regulator with bayonet connection, 22 mm.
Save to list

€94.01/ pieceexcl. VAT

€113.75incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL