HONEYWELL

HONEYWELL Radiator foot valve Type: 1565 Bronze/EPDM Drainable Fillable Tailpiece/Inner thread 1/2" (15)

  • ERIKS:11812414
Image 1
Image 2
Image 1
Image 2
Save to list

€19.50/ pieceexcl. VAT

€23.60incl. VAT

4 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL
Type
1565
Model
Tailpiece/Inner thread
Housing material
Bronze
Surface protection
Nickel-plated
Size of radiator connection
1/2" (15)
Right-angled model
No
Drainable
Yes
Fillable
Yes
Material breech
Brass
Material inner parts
Brass
Material swivel nut
Brass
Material of cap
Brass
Sealing
EPDM
Operation
Allen
Can be preset
Yes
Lockable
Yes