




€40.97/ pieceexcl. VAT
€49.57incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Type | 16 |
Application | Heating |
Material | Plastic |
Nominal inner diameter | 1/4" x 3/8" |
Connection | External thread (BSPT) |
Pressure rating | PN6 |
Flow-through capacity | 6.3 m³/h |
Maximum medium temperature (continuous) | 110 °C |