




€304.30/ pieceexcl. VAT
€368.20incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | D05FT |
Type | 145 |
Model | Direct-acting |
Connection | External thread (BSPP) |
Nominal inner diameter | 1/2" (15) |
Capacity type | Standard |
Kvs value | 3 m³/h |
Pressure rating | PN16 |
Reduced pressure range | from 1.5 to 6 bar |
Maximum inlet pressure | 16 bar |
Medium temperature | from 0 to 80 °C |
Housing material | Brass |
Material quality | Dezincification resistant brass |
Material disc | Dezincification resistant brass |
Seat material | Dezincification resistant brass |
Membrane material | EPDM |
Spring material | Spring steel |
Material spring bonnet | Brass |
With couplers | Yes |
With pressure gauge | No |
Backflow preventer | No |