




€1,957.55/ pieceexcl. VAT
€2,368.64incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | D15S |
Type | 1172 |
Model | Direct-acting |
Connection | Flange |
Nominal inner diameter | DN65 |
Capacity type | Standard |
Kvs value | 49 m³/h |
Pressure rating | PN16 |
Reduced pressure range | from 1.5 to 6.5 bar |
Maximum inlet pressure | 16 bar |
Medium temperature | from 0 to 65 °C |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Material disc | EPDM |
Seat material | EPDM |
Membrane material | EPDM |
Spring material | Spring steel |
Material spring bonnet | Ductile cast iron |
With couplers | No |
With pressure gauge | No |
Backflow preventer | No |