




€2,185.35/ pieceexcl. VAT
€2,644.27incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | D16 |
Type | 141B |
Model | Direct-acting |
Connection | Flange |
Nominal inner diameter | DN32 |
Capacity type | Standard |
Kvs value | 10.1 m³/h |
Pressure rating | PN25 |
Reduced pressure range | from 1.5 to 12 bar |
Maximum inlet pressure | 25 bar |
Medium temperature | from 0 to 65 °C |
Housing material | Bronze |
Material quality | Rg 5 |
Material disc | Synthetic material |
Seat material | Synthetic material |
Membrane material | EPDM |
Spring material | Spring steel |
Material spring bonnet | Brass |
Filter element material | Stainless steel |
With couplers | No |
With pressure gauge | No |
Backflow preventer | No |