




€1,006.40/ pieceexcl. VAT
€1,217.74incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | D06FH-B |
Type | 11189 |
Model | Direct-acting |
Connection | External thread (BSPP) |
Nominal inner diameter | 2" (50) |
Capacity type | Standard |
Kvs value | 12 m³/h |
Pressure rating | PN25 |
Reduced pressure range | from 1.5 to 12 bar |
Maximum inlet pressure | 25 bar |
Medium temperature | from 0 to 60 °C |
Housing material | Brass |
Material disc | Synthetic material |
Seat material | Synthetic material |
Membrane material | NBR |
Spring material | Spring steel |
Material spring bonnet | Synthetic material |
Filter element material | Stainless steel |
With couplers | Yes |
With pressure gauge | No |
Backflow preventer | No |