




€646.43/ pieceexcl. VAT
€782.18incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | D06F-B |
Type | 11188 |
Model | Direct-acting |
Connection | External thread |
Connection size | 1.1/2" BSPP(G) |
Nominal inner diameter | DN40 |
Kvs value | 12.6 m³/h |
Pressure rating | PN25 |
Reduced pressure range | from 1.5 to 6 bar |
Maximum inlet pressure | 25 bar |
Medium temperature | from 0 to 70 °C |
Ambient temperature | from 5 to 55 °C |
Housing material | Dezincification resistant brass |
Material disc | Synthetic material |
Seat material | Synthetic material |
Membrane material | NBR |
Spring material | Spring steel |
Material spring bonnet | Synthetic material |
Filter element material | Stainless steel |
Filter holder | Brass |
Mounting direction | Horizontal and vertical |
Flow direction | through arrow marking on housing |
With couplers | Yes |
With pressure gauge | No |
Backflow preventer | No |
Approvals | DVGW |
Dimension | 1.1/2" |
D | 82 mm |
h | 126 mm |
H | 173 mm |
I | 130 mm |
L | 225 mm |
Weight | 3.3 kg |