

€9.26/ pairexcl. VAT
€11.20incl. VAT
228 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Vertigo Check & Go |
Type | 3 |
Series | Vertigo Check & Go |
Type | 3 |
Type | Cut protection |
Glove size | 10 |
Material | Spectra PU |
Liner Material | Spectra yarn |
Colour | Black |
Liner Colour | Black |
Coating Colour | Black |
Gauge | 13 |
Length | 230 mm |
Cuff Style | Knitted wrist |