

€1.47/ pairexcl. VAT
€1.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Vertigo |
Series | Vertigo |
Type | Precision |
Glove size | 7 |
Material | Polyamide |
Liner Material | PA |
Colour | Black |
Liner Colour | Black |
Coating Colour | Black |
Gauge | 13 |
Length | 250 mm |
Cuff Style | Knitted wrist |