HONEYWELL

HONEYWELL Glove Rig Dog Knit Water resist. size 10

  • ERIKS:14401478
  • Manufacturer:3603835665740
Image 1
Image 2
Image 1
Image 2
Rig Dog™ knitted and dipped three glove options provide ultimate protection, as well as the enhanced grip and dexterity your team needs in mining, construction, oil and gas and logistics environments. Gloves are comfortable to wear during long shifts in tough environments.
Resists - Abrasion (Level 4), Cut (Level D), Tear (Level 4), Puncture (Level 1), Impact
Finish - Sandy
Cuff Style - Knit Wrist
Lining - HDPE
Coating Material - Nitrile
Abrasion Resistance - Yes
Color - Black/Blue
Save to list

€25.17/ pairexcl. VAT

€30.46incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL