

€4.99/ pairexcl. VAT
€6.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Polytril |
Series | Polytril |
Type | Precision |
Glove size | 9 |
Material | Polyamide |
Liner Material | PA |
Colour | Black |
Liner Colour | Grey |
Coating Colour | Black |
Gauge | 13 |
Length | 245 mm |
Cuff Style | Knitted wrist |