HONEYWELL

HONEYWELL Fall arrest lanyard 1.5m

  • ERIKS:13023089
  • Manufacturer:3660681043535
Image 1
Webbing: Orange and black Width: 25mm Breaking strength : > 2200 daN
Breaking Strength: > 10 kN
Complementary Information: Standard EN 795B: Anchorage devices EN566
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL