HONEYWELL

HONEYWELL Clear Polycarbonate Visor, Hard-Coat And Anti-Fog

  • ERIKS:13224869
  • Manufacturer:7312550317440
Image 1
The Turboshield range is perfect for workers exposed to falling or flying objects, impact, splash, UV and airborne debris. It can also be comfortably worn with most goggles, respirators and earmuffs. The Headgear face protection system features patent-pending suspension cushioning and patented visor push button latch release mechanism ensuring easy attachment of visors. Visors can also be attached to a wide range of hard hats using the helmet-mounted carrier. (Visors sold separately).
Save to list

€32.34/ pieceexcl. VAT

€39.13incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL
Series
Turboshield
Model
Anti Mist
Type
1031744
Viewing window
172 mm
Material
Polycarbonate