




€7,492.75/ pieceexcl. VAT
€9,066.23incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | RV283P |
Type | 1441 |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Epoxy coating (in- and external) |
Nominal inner diameter | DN200 |
Connection | Flange |
Pressure rating | PN16 |
Protection class | EA |
With balance weight | No |
With spring | Yes |
Sealing | NBR |
Material disc | Stainless steel |
Maximum medium temperature (continuous) | 70 °C |
Maximum pressure difference at 20 °C | 16 |
KIWA | Yes |