




131,33 €/ pieceexcl. VAT
158,91 €incl. VAT
Estimated delivery date - 22.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | RV280 |
Type | 1440 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Brass |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 75 mm |
Sealing | NBR |
Material disc | POM |
Spring material | Spring steel |
Maximum medium temperature (continuous) | 70 °C |
Maximum pressure difference at 20 °C | 16 |