HONEYWELL

HONEYWELL Backflow preventer Series: RV280 Type: 1440 Brass/NBR Straight PN16 Internal thread (BSPP) 2" (50)

  • ERIKS:11812320
Image 1
Image 2
Image 1
Image 2
Save to list

€412.25/ pieceexcl. VAT

€498.82incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL
Series
RV280
Type
1440
Norm
EN (DIN)
Construction type
Straight
Housing material
Brass
Nominal inner diameter
2" (50)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
150 mm
Sealing
NBR
Material disc
POM
Spring material
Spring steel
Maximum medium temperature (continuous)
70 °C
Maximum pressure difference at 20 °C
16