




€107.95/ pieceexcl. VAT
€130.62incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | RV280 |
Type | 1440 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Brass |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 65 mm |
Sealing | NBR |
Material disc | POM |
Spring material | Spring steel |
Maximum medium temperature (continuous) | 70 °C |
Maximum pressure difference at 20 °C | 16 |