HONEYWELL Active hearing protection plugs IMPACT IE PRO
- ERIKS:14747035
- Manufacturer:3603830341076
- Active hearing protection plugs
- Hear-Through technology for clear perception of ambient noise while attenuating it effectively
- Optimised frequency response times of 70 ms
- With Bluetooth® 5.0
- Speakers: with 9 mm dynamic range
- 200 mAh lithium battery with a usage time of up to 10 hours
- Charging time of about 2 hours
- Weight: approximately 22.6 grams
- Included accessories: 3 pairs of silicone caps in different sizes (S, M & L), USB-C charging cable, storage case
- Standards:
- PSA regulation 2016/425
- DIN EN 352-2:2020
- DIN EN 352-7:2020
- DIN EN 352-9:2020
- DIN EN 352-10:2020
- SNR = 30 dB