

€5.04/ pieceexcl. VAT
€6.10incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | A800 |
Type | A800 |
Coating | Anti Mist |
Colour | Grey |
Colour lens | Grey |
Norm | EN 166 1 F, EN 172 5-2.5 |
Weight | 21.5 g |