




€307.70/ pieceexcl. VAT
€372.32incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HENOSIS |
Series | EX Endurance |
Type | 3059 |
Application | Pharmacy |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 2-layers |
Membrane material | TFM/VMQ (silicone) |
Material code diaphragm | GE-EX |
Nominal inside diameter of valve | 3/8" (10) |
Connection pressure piece | Thread end |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 175 °C |