

€137.18/ pieceexcl. VAT
€165.99incl. VAT
Estimated delivery date - 17/08/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €137.18 | - |
25+ | €70.33 | 48.73% |
50+ | €61.53 | 55.15% |
100+ | €57.27 | 58.25% |
250+ | €52.91 | 61.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HELICAL |
Series | 20 |
Type | WAC |
Series | 20 |
Type | WAC |
Type | Coupling |
Bore | 5 mm |
Nominal torque reversing | 0.31 Nm |
Outer Diameter | 20 mm |
Nominal torque non reversing | 0.61 Nm |
Max. torque | 1.2 Nm |
Material | Aluminium alloy |
Material class | 7075-T6 |
Fastening method | Integral clamp |
D | 20 mm |
d1 | 5 mm |
d2 | 5 mm |
L | 28 mm |
s | M3 mm |