

€135.77/ pieceexcl. VAT
€164.28incl. VAT
8 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.77 | - |
25+ | €69.67 | 48.69% |
50+ | €60.95 | 55.11% |
100+ | €56.71 | 58.23% |
250+ | €52.44 | 61.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HELICAL |
Series | 15 |
Type | WAC |
Series | 15 |
Type | WAC |
Type | Coupling |
Bore | 5 mm |
Outer Diameter | 15 mm |
Nominal torque reversing | 0.15 Nm |
Nominal torque non reversing | 0.29 Nm |
Max. torque | 0.59 Nm |
Material | Aluminium alloy |
Material class | 7075-T6 |
Fastening method | Integral clamp |
D | 15 mm |
d1 | 5 mm |
d2 | 5 mm |
L | 22 mm |
s | M2 mm |