

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HELICAL |
Series | 30 |
Type | W7C |
Series | 30 |
Type | W7C |
Type | Coupling |
Bore | 12 mm |
Outer Diameter | 30 mm |
Nominal torque reversing | 1.9 Nm |
Nominal torque non reversing | 3.9 Nm |
Max. torque | 7.7 Nm |
Material | Stainless steel (17-4 PH) |
Fastening method | Integral clamp |
D | 30 mm |
d1 | 12 mm |
d2 | 12 mm |
L | 38 mm |
s | M4 mm |