

€380.03/ pieceexcl. VAT
€459.84incl. VAT
11 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €380.03 | - |
25+ | €194.84 | 48.73% |
50+ | €170.51 | 55.13% |
100+ | €158.64 | 58.26% |
250+ | €146.60 | 61.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HELICAL |
Series | 30 |
Type | W7C |
Series | 30 |
Type | W7C |
Type | Coupling |
Bore | 10 mm |
Nominal torque reversing | 2.2 Nm |
Outer Diameter | 30 mm |
Nominal torque non reversing | 4.5 Nm |
Max. torque | 8.9 Nm |
Material | Stainless steel (17-4 PH) |
Fastening method | Integral clamp |
D | 30 mm |
d1 | 10 mm |
d2 | 10 mm |
L | 38 mm |
s | M4 mm |