

€256.16/ pieceexcl. VAT
€309.95incl. VAT
1 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €256.16 | - |
25+ | €131.34 | 48.73% |
50+ | €114.91 | 55.14% |
100+ | €106.93 | 58.26% |
250+ | €98.84 | 61.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HELICAL |
Series | 25 |
Type | W7C |
Series | 25 |
Type | W7C |
Type | Coupling |
Bore | 10 mm |
Nominal torque reversing | 1.1 Nm |
Outer Diameter | 25 mm |
Nominal torque non reversing | 2.2 Nm |
Max. torque | 4.3 Nm |
Material | Stainless steel (17-4 PH) |
Fastening method | Integral clamp |
D | 25 mm |
d1 | 10 mm |
d2 | 10 mm |
L | 30 mm |
s | M3 mm |