

€210.72/ pieceexcl. VAT
€254.97incl. VAT
Estimated delivery date - 17/08/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €210.72 | - |
25+ | €108.03 | 48.73% |
50+ | €94.51 | 55.15% |
100+ | €87.97 | 58.25% |
250+ | €81.24 | 61.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HELICAL |
Series | 20 |
Type | W7C |
Series | 20 |
Type | W7C |
Type | Coupling |
Bore | 5 mm |
Nominal torque reversing | 0.61 Nm |
Outer Diameter | 20 mm |
Nominal torque non reversing | 1.2 Nm |
Max. torque | 2.5 Nm |
Material | Stainless steel (17-4 PH) |
Fastening method | Integral clamp |
D | 20 mm |
d1 | 5 mm |
d2 | 5 mm |
L | 28 mm |
s | M3 mm |