HECKER

HECKER Centellen afdichtingsring 1" (100 st)

  • ERIKS:11654969
Image 1
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HECKER
Series
CENTELLEN
Type
WS 3820
With Inner eyelet
No
Binder material
NBR
Colour
Green
Anti sticking layer
Yes
Temperature range
from -100 to 250 °C
Max. pressure
100 bar
Density
1.85 g/cm³