

€743.89/ pieceexcl. VAT
€900.11incl. VAT
Estimated delivery date - 04/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HBE |
Series | PTHK92 |
Type | Screwed-in heater |
Execution | Temperature control for internal regilation |
Connection | 2" BSP |
Max. heating power | 1.35 kW |
Tube length | 900 mm |
Degree of protection (IP) | IP65 |