HBE

HBE Oil tank cast aluminium AB 70

  • ERIKS:15092696
Image 1
  • Low freight costs and space saving storage due to stackability
  • Stable casted body with good heat dissipation by material aluminium and all-round fluting
  • From AB 12 with feet and from size AB 44 optional with castors
  • Flat gasket between tank lid and tank made of paperboard or rubber cork for AB 3,5 – AB 20
  • Toroidal sealing ring (endless, without contact spot) 6 mm ø NBR for AB 30 – AB 70
  • On request, all sizes with bores for oil level gauge
  • Short delivery times due to stock availability
Save to list

242,32 €/ pieceexcl. VAT

293,21 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
AB
Type
Tank
Material
Aluminium
Volume
70 l
With cover
No