HBE

HBE Oil sump without feet ÖW-44-ST

  • ERIKS:15092701
Image 1
  • Oil sumps suitable for aluminium tanks AB 12 – AB 70
  • Material S 235 JR (1.0037) sandblasted and oil resistant primed (mineral oil HL / HLP)
  • Alternative material VA, 1.4301 or 1.4571
  • Design according to the requirements of AwSV (WHG).
Save to list

€440.58/ pieceexcl. VAT

€533.10incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
ÖW
Type
Driptray
Material
Steel
Volume
45 l
With foot
No